Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

14MX80S90-4030

14MX80S90-4030

14MX80S90-4030 SYNCHRONOUS BELT PULLEY ; 14MMP 80T 14.04"PD 90MMW BORE 4030 BUSH

Synchronous Pulley; 90MM Belt Width; 14 MM Belt Pitch; 14M-90 Belt Style; 80 Teeth; 3.88MM Face Width; Bushed; 13.926MM Outside Diameter; 14.036MM Pitch Diameter; Yes Keyway; 4030 Bushing; No Minimum Plain Bore

Part #

14MX80S90-4030

BDI #

21982265

PRICE
$ 1,243.66 / each
$ 2,645.41 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
39.909
UNSPSC
26111812
EAN
0697950721286
Belt Pitch
14 MM
Belt Style
14M-90
Number of Teeth
80
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Bore Range - Inch
1-7/16 To 4-7/16
Bushing Size
4030
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
88
Long Description
Synchronous Pulley; 90MM Belt Width; 14 MM Belt Pitch; 14M-90 Belt Style; 80 Teeth; 3.88MM Face Width; Bushed; 13.926MM Outside Diameter; 14.036MM Pitch Diameter; Yes Keyway; 4030 Bushing; No Minimum Plain Bore
Face Width
0.153 Inch | 3.88 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
0.553 Inch | 14.036 Millimeter
Belt Width
3.543 Inch | 90 Millimeter
Outside Diameter
0.548 Inch | 13.926 Millimeter
Flange Outside Diameter
0.576 Inch | 14.62 Millimeter