Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

14MX90S68-4030

14MX90S68-4030

14MX90S68-4030 SYNCHRONOUS BELT PULLEY ; 4030 BUSHING

Synchronous Pulley; 68MM Belt Width; 14 MM Belt Pitch; 14M-68 Belt Style; 90 Teeth; 3.322MM Face Width; Bushed; 15.68MM Outside Diameter; 15.79MM Pitch Diameter; Yes Keyway; 4030 Bushing; No Minimum Plain Bore

Part #

14MX90S68-4030

BDI #

21445105

PRICE
$ 1,143.76 / each
$ 2,432.90 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
37.47
UNSPSC
26111812
EAN
0697950721248
Belt Pitch
14 MM
Belt Style
14M-68
Number of Teeth
90
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Bore Range - Inch
1-7/16 To 4-7/16
Bushing Size
4030
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
82.6
Long Description
Synchronous Pulley; 68MM Belt Width; 14 MM Belt Pitch; 14M-68 Belt Style; 90 Teeth; 3.322MM Face Width; Bushed; 15.68MM Outside Diameter; 15.79MM Pitch Diameter; Yes Keyway; 4030 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Belt Width
2.677 Inch | 68 Millimeter
Outside Diameter
0.617 Inch | 15.68 Millimeter
Face Width
0.131 Inch | 3.322 Millimeter
Pitch Diameter
0.622 Inch | 15.79 Millimeter