Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

14HF508-R

14SF512-R

14SF512-R SECTIONAL FLIGHT ONLY ; 14" X 14" SIZE

Flight; Sectional; 14 Pitch; 2.438" Coupling Diameter; 11.75 Feet Long; 14" Screw Diameter; 3.5" Pipe Diameter; 0.188" Inner Flight Thickness; 0.188" Outer Flight Thickness; Right

Part #

14SF512-R

BDI #

615499

PRICE
$ 139.53 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
4.495
EAN
0697950129990
Product Name
Flight
Product Type
Sectional
Pitch
14
Length - Feet
11.75
Direction
Right
Other Features
Steel Plate | Spiral or Helix
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Flight
Keyword String
Conveyor
Manufacturer Item Number
14SF512-R
Manufacturer Internal Number
14SF512-R
Weight / LBS
9.9
Long Description
Flight; Sectional; 14 Pitch; 2.438" Coupling Diameter; 11.75 Feet Long; 14" Screw Diameter; 3.5" Pipe Diameter; 0.188" Inner Flight Thickness; 0.188" Outer Flight Thickness; Right
Outer Flight Thickness
0.188 Inch | 4.775 Millimeter
Inner Flight Thickness
0.188 Inch | 4.775 Millimeter
Pipe Diameter
3.5 Inch | 88.9 Millimeter
Coupling Diameter
2.438 Inch | 61.925 Millimeter
Screw Diameter
14 Inch | 355.6 Millimeter