Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

15164

15164

15164 HEX-L KEY ALLEN WRENCH, 1 INCH SHORT SERIES (SMARTCATALOG)

Hex Key; 9-1/4" Length; 1" Tip Size; 3.63" Width; Black Oxide Finish; L-Handle Type; Short Length Group; Steel Material; Inch Measuring System; Hex Tip Type

Part #

15164

BDI #

28171898

PRICE
$ 43.08 / each

QTY

CATEGORY
Manufacturer Name
EKLIND TOOL
Minimum Buy Quantity
1
Weight / US pound
2.97
EAN
037516151643
Harmonized Tariff Code
8466.10.01.75
Noun
Key
Keyword String
Hex
Manufacturer URL
https://www.eklindtool.com
Weight / LBS
2.95
Product Detail
Hex Key
Product Specification
9-1/4" Length; 1" Tip Size; 3.63" Width; Black Oxide Finish; L-Handle Type; Short Length Group; Steel Material; Inch Measuring System; Hex Tip Type
Long Description
Hex Key; 9-1/4" Length; 1" Tip Size; 3.63" Width; Black Oxide Finish; L-Handle Type; Short Length Group; Steel Material; Inch Measuring System; Hex Tip Type