Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1524V301

1524V301

1524V301 VARIABLE SPEED BELT

24 Degree Angle; Variable Speed; 30.1" Pitch Length; 15/16" Belt Width; 30.6" Outside Length; Polyester Tensile Material; Fabric Outer Material

Part #

1524V301

BDI #

134501

PRICE
$ 69.97 / each

QTY

Brand
Manufacturer Name
BANDO BELTING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.227
EAN
0649717379834
Belt Series
24 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Product Group - BDI
53050
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
Manufacturer Item Number
1524V301
Weight / LBS
0.5
Long Description
24 Degree Angle; Variable Speed; 30.1" Pitch Length; 15/16" Belt Width; 30.6" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Pitch Length
30.1 Inch | 764.54 Millimeter
Belt Width
0.938 Inch | 23.825 Millimeter
Belt Outside Length
30.6 Inch | 777.24 Millimeter