Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

15256

15256

15256 HEX-L KEY ALLEN WRENCH, 7/8 INCH LONG SERIES (SMARTCATALOG)

Hex Key; 12-3/4" Length; 7/8" Tip Size; Black Oxide Finish; L-Handle Type; Steel Material; Inch Measuring System; Hex Tip Type

Part #

15256

BDI #

28171897

PRICE
$ 42.69 / each

QTY

CATEGORY
Manufacturer Name
EKLIND TOOL
Minimum Buy Quantity
1
Weight / US pound
2.85
EAN
037516152565
Harmonized Tariff Code
8466.10.01.75
Noun
Key
Keyword String
Hex
Manufacturer URL
https://www.eklindtool.com
Weight / LBS
2.86
Product Detail
Hex Key
Product Specification
12-3/4" Length; 7/8" Tip Size; Black Oxide Finish; L-Handle Type; Steel Material; Inch Measuring System; Hex Tip Type
Long Description
Hex Key; 12-3/4" Length; 7/8" Tip Size; Black Oxide Finish; L-Handle Type; Steel Material; Inch Measuring System; Hex Tip Type