Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1525WU3S60 OMNIBOX

1525WU3S60 OMNIBOX

1525WU3S60 OMNIBOX WORM REDUCER ; 4706183 POR

Speed Reducer; Right Angle; 60:1 Ratio; Shaft Input Type; Right Hand Output Type; Direct Mounted; Worm; 1000 Series; 1-1/4" Input Shaft Diameter

Part #

10102948

BDI #

24132236

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
233.037
UNSPSC
26111537
EAN
0782934647604
Tradename
OMNIBOX
Reducer Type
Right Angle
Nominal Ratio
60:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
29.2
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
29
Gearing
Worm
Manufacturer's Series
1000
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
2752Lbs
Base Included
Yes
Input Rating value plus um
4.265HP
Housing Material And Finish
Cast Iron
Output Torque
6598In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Worm on Bottom | Special Model
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1525WU3S60 OMNIBOX
Manufacturer Internal Number
4706183
Weight / LBS
254
Long Description
Speed Reducer; Right Angle; 60:1 Ratio; Shaft Input Type; Right Hand Output Type; Direct Mounted; Worm; 1000 Series; 1-1/4" Input Shaft Diameter
Center Distance
5.25 Inch | 133.35 Millimeter
Overall Width
14.31 Inch | 363.474 Millimeter
Overall Height
15.13 Inch | 384.302 Millimeter
Base to Center of Output Shaft
10.01 Inch | 254.254 Millimeter
Overall Length
19 Inch | 482.6 Millimeter
Input Shaft Diameter
1.25 Inch | 31.75 Millimeter
Nominal Center Distance
5.25 Inch | 133.35 Millimeter
Input Shaft Length
3.38 Inch | 85.852 Millimeter
Bolt Hole Diameter
0.78 Inch | 19.812 Millimeter
Base to Center of Input Shaft
4.76 Inch | 120.904 Millimeter
Output Shaft Diameter
2 Inch | 50.8 Millimeter
Output Shaft Length
4.78 Inch | 121.412 Millimeter