Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

153 KD 21 SS500

153 KD 21 SS500

153 KD 21 SS500 DISC COUPLING ; NON-RETURNABLE

Disc Coupling; 0.75" To 2.5" Bore Range; Rough Bore Mount; 2 Standard Hub Configuration; 153 Coupling Size; Spacer Coupling; Scalloped Disc Shape; 3.54" Hub Diameter; Carbon Steel Hub; 1.94" Standard Hub Length Through Bore; 5.38" Outside Diameter; 2 Number of Disc Pack; 21.6HP at 100RPM; 14800RPM Max Speed; KD21 Style; 13600In-Lbs Torque; Non-Lubricated

Part #

2429421

BDI #

316574

PRICE
$ 2,857.39 / each
$ 4,605.18 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
10.921
UNSPSC
31163008
EAN
0662384153262
Harmonized Tariff Code
8483.60.80.00
Noun
Coupling
Keyword String
Disc
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2429421
Weight / LBS
24.16
Product Detail
Disc Coupling
Product Specification
0.75" To 2.5" Bore Range; Rough Bore; 2 Standard Hub Configuration; 153 Coupling Size; Spacer Coupling; Scalloped Disc Shape; 3.54" Hub Diameter; Carbon Steel Hub; 1.94" Standard Hub Length Through Bore; 5.38" Outside Diameter; 2 Number of Disc Pack; 21.6HP at 100RPM; 14800RPM Max Speed; KD21 Style; 13600In-Lbs Torque; Non-Lubricated
Long Description
Disc Coupling; 0.75" To 2.5" Bore Range; Rough Bore Mount; 2 Standard Hub Configuration; 153 Coupling Size; Spacer Coupling; Scalloped Disc Shape; 3.54" Hub Diameter; Carbon Steel Hub; 1.94" Standard Hub Length Through Bore; 5.38" Outside Diameter; 2 Number of Disc Pack; 21.6HP at 100RPM; 14800RPM Max Speed; KD21 Style; 13600In-Lbs Torque; Non-Lubricated