Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

871160

15321

15321 AUTO V-BELT ; NON-RETURNABLE

V-Belt; 15 Series; 32.1" Belt Outside Length; 0.44" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

20033468

BDI #

395710

PRICE
$ 21.41 / each

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.075
UNSPSC
26111801
EAN
0037256013522
Belt Series
15
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Auto V Belt
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Weight / LBS
0.075
Long Description
V-Belt; 15 Series; 32.1" Belt Outside Length; 0.44" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
32.1 Inch | 815.34 Millimeter
Belt Width
0.44 Inch | 11.176 Millimeter