Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
15518 / 1.563X2.125X0.313 CRWA1 P

19777 / 2X2.623X0.313 CRWA1 V

15518 / 1.563X2.125X0.313 CRWA1 P

CRSEAL 15518 / 1.563X2.125X0.313 CRWA1 P ; DBL LIP SEAL

Lip Seal; 1-9/16" Shaft Dia; 2-1/8" Housing Bore; 5/16" Nominal Width; Polyacrylate Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code

Part #

15518

BDI #

1242996

PRICE
$ 19.38 / each

QTY

INVENTORY:
27
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31411705
EAN
0085311015714
Generic Design Code
C_R_CRWA1
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWA1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
15518
Weight / LBS
0.084
Long Description
Lip Seal; 1-9/16" Shaft Dia; 2-1/8" Housing Bore; 5/16" Nominal Width; Polyacrylate Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code
Shaft Diameter
1.563 Inch | 39.7 Millimeter
Housing Bore
2.125 Inch | 53.975 Millimeter
Actual Width
0.313 Inch | 7.95 Millimeter
Nominal Width
0.313 Inch | 7.95 Millimeter