15605
15605 HEX-L KEY ALLEN WRENCH, 2.5 MM LONG SERIES 25/CAR (SMARTCATALOG)
Hex Key; 3.48" Length; 2.5MM Tip Size; 0.79" Width; Black Oxide Finish; L-Handle Type; Long Length Group; Steel Material; Metric Measuring System; Hex Tip Type
Part #
15605
BDI #
28173258
PRICE
$ 21.59 / carton
INVENTORY: