Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

156H300-E

156H300-E

156H300 SYNCHRONOUS PULLEY

3" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 156 Teeth; 3-1/2" Face Width; Bushed; 24.774" Outside Diameter; 24-53/64" Pitch Diameter; Keyway; 7/8 To 3-7/16" Bushing Bore Range; E Bushing; No Minimum Plain Bore

Part #

156H300

BDI #

983660

PRICE
$ 1,479.56 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
34.428
EAN
0698672310871
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
156
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
E
Minimum Plain Bore
No
Other Features
Heavy | QD Bushing | Arm Style | Type D3
Inch - Metric
Inch
Manufacturer URL
https://www.tbwoods.com
Long Description
3" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 156 Teeth; 3-1/2" Face Width; Bushed; 24.774" Outside Diameter; 24-53/64" Pitch Diameter; Keyway; 7/8 To 3-7/16" Bushing Bore Range; E Bushing; No Minimum Plain Bore
Outside Diameter
24.774 Inch | 629.26 Millimeter
Face Width
3.5 Inch | 88.9 Millimeter
Belt Width
3 Inch | 76.2 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
24.828 Inch | 630.631 Millimeter
Bushing Bore Range
7/8 To 3-7/16 Inch | 22.225 To 87.313 Millimeter