Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

15803 H1L5

15803 H1L5

15803 H1L5 ROTARY LIP SEAL ; NON RETURNABLE NBR STLDS 6 7 .625

6" Shaft Dia; 7" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; ST-LDS Seal Design Code

Part #

15803 H1L5

BDI #

18224127

PRICE
$ 117.86 / each
$ 177.83 / each

QTY

INVENTORY:
1
CATEGORY
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.22
UNSPSC
31411705
EAN
0827834071804
Generic Design Code
J/M_ST-LDS
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
ST-LDS
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
15803 H1L5
Weight / LBS
0.4808
Long Description
6" Shaft Dia; 7" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; ST-LDS Seal Design Code
Nominal Width
0.625 Inch | 15.875 Millimeter
Shaft Diameter
6 Inch | 152.4 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter
Housing Bore
7 Inch | 177.8 Millimeter