Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

14L075

15L050MPB

15L050MPB TIMING BELT PULLEY ; 1/2" BELT WID 3/8"CH BELT PIT L STYLE

1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 15 Teeth; 3/4" Face Width; Rough Bore; 1-15/16" Flange OD; 1.76" Outside Diameter; 1.79" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 15/16" Ma

Part #

15L050MPB

BDI #

635955

PRICE
$ 27.53 / each

QTY

INVENTORY:
6
Brand
Manufacturer Name
MAUREY
Minimum Buy Quantity
N/A
Weight / Kilogram
0.227
UNSPSC
26111812
EAN
0640965166559
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
15
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.938
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
5403
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Manufacturer Item Number
15L050MPB
Weight / LBS
0.5
Long Description
1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 15 Teeth; 3/4" Face Width; Rough Bore; 1-15/16" Flange OD; 1.76" Outside Diameter; 1.79" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 15/16" Ma
Outside Diameter
1.76 Inch | 44.704 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter
Pitch Diameter
1.79 Inch | 45.466 Millimeter
Flange Outside Diameter
1.938 Inch | 49.225 Millimeter