Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

15R114P RIV ENDLESS

15R114P RIV ENDLESS

15R114P RIVETED ENDLESS ROLLER CHAIN ; ULTRA MINIATURE 0.188" CHAIN PITCH

Roller Chain; 15 Chain Size; Riveted; 3/16" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.098" Roller Diameter; 3/32" Roller Width; 0.024" Plate Thickness; 0.169" Plate Height; Curved; 0.064" Pin Diameter

Part #

15R114P RIVETED ENDLESS

BDI #

21462618

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31151603
Chain Size
15
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
304 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
304 Stainless Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02290
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 15 Chain Size; Riveted; 3/16" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.098" Roller Diameter; 3/32" Roller Width; 0.024" Plate Thickness; 0.169" Plate Height; Curved; 0.064" Pin Diameter
Plate Thickness
0.024 Inch | 0.61 Millimeter
Pin Diameter
0.064 Inch | 1.626 Millimeter
Chain Pitch
0.188 Inch | 4.775 Millimeter
Roller Width
0.094 Inch | 2.388 Millimeter
Roller Diameter
0.098 Inch | 2.489 Millimeter
Plate Height
0.169 Inch | 4.293 Millimeter