Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

160-3B11

160-3B11

160-3B11 TRIPLE STRAND SPROCKET

Roller Chain Sprocket; 160-3 Chain; 11 Teeth; 3 Row of Teeth; No Hardened Teeth; 8.012" Outside Diameter; 7.1" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

Part #

160-3B11

BDI #

590157

PRICE
$ 1,790.76 / each
$ 2,025.00 / each

QTY

Manufacturer Name
LINN GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
22.68
UNSPSC
31171901
Chain Size
160-3
Number of Teeth
11
Number of Rows of Teeth
3
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
3.25
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
Manufacturer Item Number
160-3B11
Weight / LBS
50
Long Description
Roller Chain Sprocket; 160-3 Chain; 11 Teeth; 3 Row of Teeth; No Hardened Teeth; 8.012" Outside Diameter; 7.1" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Chain Pitch
2 Inch | 50.8 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
7.1 Inch | 180.34 Millimeter
Outside Diameter
8.012 Inch | 203.505 Millimeter