Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

160CTB60

160CTB60

160CTB60 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND

Roller Chain Sprocket; 160 Chain; 60 Teeth; 1 Row of Teeth; No Hardened Teeth; 39.362" Outside Diameter; 38.214" Pitch Diameter; C-Hub Both Sides; Bushed Mount; 4545 Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

160CTB60

BDI #

616025

PRICE
$ 3,595.29 / each
$ 9,089.05 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
130.612
UNSPSC
31171901
EAN
0697950033228
Chain Size
160
Number of Teeth
60
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
4545
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
292
Long Description
Roller Chain Sprocket; 160 Chain; 60 Teeth; 1 Row of Teeth; No Hardened Teeth; 39.362" Outside Diameter; 38.214" Pitch Diameter; C-Hub Both Sides; Bushed Mount; 4545 Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-15/16 To 4-1/2 Inch | 50 To 120 Millimeter
Pitch Diameter
38.214 Inch | 970.636 Millimeter
Outside Diameter
39.362 Inch | 999.795 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter