Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

160J28H

160J28H

160J28H ROLLER CHAIN SPROCKET ; 2" P 28T J BUSHED W/HARDENED TOOTH

Roller Chain Sprocket; 160 Chain; 28 Teeth; 1 Row of Teeth; Hardened Teeth; 18.95" Outside Diameter; 17.862" Pitch Diameter; C-Hub Both Sides; Bushed Mount; J Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material

Part #

H160J28

BDI #

919877

PRICE
$ 1,295.25 / each
$ 2,719.23 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
39.009
UNSPSC
31171901
EAN
0097039381163
Chain Size
160
Number of Teeth
28
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
J
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
160J28
Weight / LBS
86
Long Description
Roller Chain Sprocket; 160 Chain; 28 Teeth; 1 Row of Teeth; Hardened Teeth; 18.95" Outside Diameter; 17.862" Pitch Diameter; C-Hub Both Sides; Bushed Mount; J Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
17.862 Inch | 453.695 Millimeter
Bushing Bore Range
1-7/16 To 4-1/2 Inch | 50 To 115 Millimeter
Outside Diameter
18.95 Inch | 481.33 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter