Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

160J8 ; PJ406-8

160J8 ; PJ406-8

PJ406-8 ; 160J8 V-BELT ; RIBBED J SERIES POLYESTER NON RETURNABLE

Poly-V Belt; J Series; 3/32 Inch Pitch; 16" Pitch Length; 3/4" Belt Width; 8 Bands; Polyester Tensile Material

Part #

160J8

BDI #

1077227

PRICE
$ 27.54 / each

QTY

Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.027
UNSPSC
26111801
EAN
4014486132717
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
8 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Other Features
Ribbed Belt
Category - BDI
Drive Belt Poly-V
Product Group - BDI
53040
Harmonized Tariff Code
4010.39.00.00
Noun
Belt
Keyword String
Poly-V
Manufacturer Item Number
160J8
Weight / LBS
0.06
Long Description
Poly-V Belt; J Series; 3/32 Inch Pitch; 16" Pitch Length; 3/4" Belt Width; 8 Bands; Polyester Tensile Material
Belt Pitch Length
16 Inch | 406.4 Millimeter
Belt Width
0.75 Inch | 19.05 Millimeter