Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1610-14M-170T

1610-14M-170T

1610-14M-170T TIMING BELT ; 170MM W 14MM P 1610MM PITCH LG

Synchronous Belt; 14MM Pitch; 1610MM Pitch Length; 170MM Belt Width; Standard HTD Tooth Profile; 14MT; Fiberglass Tensile Material; Rubber Outer Material

Part #

1610-14M-170T

BDI #

531078

PRICE
$ 2,626.86 / each

QTY

Manufacturer Name
AMMEGA
Minimum Buy Quantity
N/A
Weight / Kilogram
2.698
UNSPSC
26111811
EAN
0746041124755
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14MT
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Curvilinear Tooth Profile | Tiger Series
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.jasonindustrial.com
Manufacturer Item Number
1610-14M-170T
Weight / LBS
5.95
Long Description
Synchronous Belt; 14MM Pitch; 1610MM Pitch Length; 170MM Belt Width; Standard HTD Tooth Profile; 14MT; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
63.386 Inch | 1610 Millimeter
Belt Width
6.693 Inch | 170 Millimeter