Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1930V400-S

1626V290-S

1626V290-S CONTI V VARISPEED SUPREME ; NON-RET 26D ANGLE 29" PITCH

26 Degree Angle Series; Variable Speed Style; 29" Pitch Length; 1" Width; 29.8" Outside Length; Kevlar Tensile Material

Part #

20044222

BDI #

400861

PRICE
$ 72.55 / each

QTY

INVENTORY:
1
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.202
UNSPSC
26111802
EAN
0037256059537
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Other Features
Conti V Varispeed Supreme
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Product Group - BDI
53050
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer Item Number
1626V290
Weight / LBS
0.36
Long Description
26 Degree Angle Series; Variable Speed Style; 29" Pitch Length; 1" Width; 29.8" Outside Length; Kevlar Tensile Material
Belt Pitch Length
29 Inch | 736.6 Millimeter
Belt Outside Length
29.8 Inch | 756.92 Millimeter
Belt Width
1 Inch | 25.4 Millimeter