Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1650

1650

1650 GREASE FITTING ; 1/8" PTF 7/16" HEX 29/32" LG NR

Grease Fitting; Metal Body Material; Male/Male Connection Type; 29/32" Maximum Length; 1/8" NPT Male Thread; Straight Shape; 7/16" Wrench Size

Part #

1650

BDI #

18292201

PRICE
$ 3.88 / each

QTY

INVENTORY:
15
CATEGORY
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0098468114056
Noun
Fitting
Keyword String
Grease
Manufacturer URL
Weight / LBS
0.02
Product Detail
Grease Fitting
Product Specification
Metal Body Material; Male/Male Connection Type; 29/32" Maximum Length; 1/8" NPT Male Thread; Straight Shape; 7/16" Wrench Size
Long Description
Grease Fitting; Metal Body Material; Male/Male Connection Type; 29/32" Maximum Length; 1/8" NPT Male Thread; Straight Shape; 7/16" Wrench Size