Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
16667 / 1.688X2.328X0.5 HM18 R

12194VHY-BX

16667 / 1.688X2.328X0.5 HM18 R

CRSEAL 16667 / 1.688X2.328X0.5 HM18 R ; SGL LIP SEAL

Lip Seal; 1-11/16" Shaft Dia; 2-21/64" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM18 Seal Design Code

Part #

16667

BDI #

1243760

PRICE
$ 11.18 / each

QTY

INVENTORY:
2
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
UNSPSC
31411705
EAN
0085311017534
Generic Design Code
C_R_HM18
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HM18
Other Features
With Inner Case | U-Shaped Shell
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
16667
Weight / LBS
0.093
Long Description
Lip Seal; 1-11/16" Shaft Dia; 2-21/64" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM18 Seal Design Code
Housing Bore
2.328 Inch | 59.131 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
1.688 Inch | 42.875 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter