Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

169-651741

169-651741

LEV169 1-8INX7.6IN SS 21 PA ; 169-651741 LEVELER NON RETURNABLE

Leveler; Articulating; 1-8 Thread Size; 5.44" Thread Length; 169 Series; 7.6" Overall Height; 4.84" Base Plate Diameter; 2 Mounting Holes; 0.49 Inch Mounting Hole Size; Stainless Steel Stem Material

Part #

10082636

BDI #

24109859

PRICE
$ 76.64 / each
$ 113.17 / each

QTY

CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.544
UNSPSC
24101700
EAN
0793699478778
Product Name
Leveler
Product Type
Articulating
Thread Size
1-8
Articulation
2 Degree
Series
169
Number of Mounting Holes
2
Mounting Hole Size
0.49 Inch
Stem Material
Stainless Steel
Base Plate Material
Nylon
Vibration Pad Number
0-61653
Other Features
Spindle Type 21 | Maximum Load 10120 Lbs | Rubber Pad
Inch - Metric
Inch
Category - BDI
Conveyor Components Levelers
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Leveler
Keyword String
Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
169-651741
Weight / LBS
1.2
Long Description
Leveler; Articulating; 1-8 Thread Size; 5.44" Thread Length; 169 Series; 7.6" Overall Height; 4.84" Base Plate Diameter; 2 Mounting Holes; 0.49 Inch Mounting Hole Size; Stainless Steel Stem Material
Overall Height
7.6 Inch | 193.04 Millimeter
Thread Length
5.44 Inch | 138.176 Millimeter
Base Plate Diameter
4.84 Inch | 122.936 Millimeter