Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

16990

16990

16990 ; 16990 HAND WARMER

Hand Pad and Warmer; White Color; 3-3/4" Nominal Height; 6-1/2" Nominal Length; Outer Material Non-Woven Fabric Polyethylene; Inner ingredients Iron Powder, Water, Activated Carbon, Vermiculite, Wood Powdera and Salt Material; Hand Type; 2-3/4" Nominal Width

Part #

16990

BDI #

27379362

PRICE
$ 2.15 / each

QTY

INVENTORY:
113
Manufacturer Name
ERGODYNE CORP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.07
UNSPSC
46180000
EAN
0720476169901
Noun
Hand Pad and Warmer
Manufacturer URL
https://www.ergodyne.com
Weight / LBS
0.1
Product Detail
Hand Pad and Warmer
Product Specification
White Color; 3-3/4" Nominal Height; 6-1/2" Nominal Length; Outer Material Non-Woven Fabric Polyethylene; Inner ingredients Iron Powder, Water, Activated Carbon, Vermiculite, Wood Powdera and Salt Material; Hand Type; 2-3/4" Nominal Width
Long Description
Hand Pad and Warmer; White Color; 3-3/4" Nominal Height; 6-1/2" Nominal Length; Outer Material Non-Woven Fabric Polyethylene; Inner ingredients Iron Powder, Water, Activated Carbon, Vermiculite, Wood Powdera and Salt Material; Hand Type; 2-3/4" Nominal Width