Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2080A30

16A21

16A21 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

Roller Chain Sprocket; 16B-1 Chain; 21 Teeth; 1 Row of Teeth; No Hardened Teeth; 183.769MM Outside Diameter; 170.42MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

16A21

BDI #

615760

PRICE
$ 73.95 / each
$ 190.94 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
2.594
UNSPSC
31171901
EAN
0697950402185
Chain Size
16B-1
Number of Teeth
21
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
Simplex Type
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
5.798
Long Description
Roller Chain Sprocket; 16B-1 Chain; 21 Teeth; 1 Row of Teeth; No Hardened Teeth; 183.769MM Outside Diameter; 170.42MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
6.709 Inch | 170.42 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Outside Diameter
7.235 Inch | 183.769 Millimeter