Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

DUPLICATE 17159197 DO NOT USE

16A49

16A49 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

Roller Chain Sprocket; 16B-1 Chain; 49 Teeth; 1 Row of Teeth; No Hardened Teeth; 410.87MM Outside Diameter; 396.44MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

16A49

BDI #

615788

PRICE
$ 309.59 / each
$ 799.40 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
14.807
UNSPSC
31171901
EAN
0697950402741
Chain Size
16B-1
Number of Teeth
49
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
Simplex Type
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
30.534
Long Description
Roller Chain Sprocket; 16B-1 Chain; 49 Teeth; 1 Row of Teeth; No Hardened Teeth; 410.87MM Outside Diameter; 396.44MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Outside Diameter
16.176 Inch | 410.87 Millimeter
Pitch Diameter
15.608 Inch | 396.44 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter