Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

50 RIV 10FT

16B-1 RIV 10FT

16B-1 10FT RIV ROLLER CHAIN ; 16B 1MM PITCH 10FT/BOX

Roller Chain; 16B Chain Size; Riveted; 25.4MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 3.962MM Plate Thickness; Curved; 8.28MM Pin Diameter

Part #

16B-1 10FT

BDI #

18151353

PRICE
$ 183.29 / box

QTY

INVENTORY:
350
Brand
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.826
UNSPSC
31151603
Chain Size
16B
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Product Group - BDI
M02290
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
Manufacturer Item Number
16B-1 RIV
Weight / LBS
1.82
Long Description
Roller Chain; 16B Chain Size; Riveted; 25.4MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 3.962MM Plate Thickness; Curved; 8.28MM Pin Diameter
Roller Width
0.67 Inch | 17.018 Millimeter
Pin Diameter
0.326 Inch | 8.28 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Plate Thickness
0.156 Inch | 3.962 Millimeter