Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

16B-2 SS C/L

16B-2 SS C/L

16B-2 SS C/L CONNECTING LINK ; FOR RLR CHAIN NON RETURNABLE

Chain Link; 16B-2 Chain Size; Cottered; 25.4MM Chain Pitch; Standard Chain Series; 2 Strand; 304 Stainless Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 4.19MM Plate Thickness; 20.5MM Plate Height; Curved; 8.28MM Pin Diameter

Part #

10593541

BDI #

1477117

PRICE
$ 59.81 / each
$ 72.21 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.123
UNSPSC
31151609
EAN
0782935236319
Chain Size
16B-2
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
2
Material
304 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.regalrexnord.com
Long Description
Chain Link; 16B-2 Chain Size; Cottered; 25.4MM Chain Pitch; Standard Chain Series; 2 Strand; 304 Stainless Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 4.19MM Plate Thickness; 20.5MM Plate Height; Curved; 8.28MM Pin Diameter
Roller Width
0.67 Inch | 17.018 Millimeter
Plate Height
0.807 Inch | 20.5 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Plate Thickness
0.165 Inch | 4.19 Millimeter
Pin Diameter
0.326 Inch | 8.28 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter