Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

100BTL54H

16BTB26H

16BTB26H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL

Roller Chain Sprocket; 16B-1 Chain; 26 Teeth; 1 Row of Teeth; Hardened Teeth; 224.434MM Outside Diameter; 210.72MM Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 25.4MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material

Part #

16BTB26H

BDI #

615820

PRICE
$ 250.09 / each
$ 645.75 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
9.307
UNSPSC
31171901
EAN
0697950410920
Chain Size
16B-1
Number of Teeth
26
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
2517
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Simplex Type | Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
9.304
Long Description
Roller Chain Sprocket; 16B-1 Chain; 26 Teeth; 1 Row of Teeth; Hardened Teeth; 224.434MM Outside Diameter; 210.72MM Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 25.4MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Chain Pitch
1 Inch | 25.4 Millimeter
Pitch Diameter
8.296 Inch | 210.72 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 14 To 65 Millimeter
Outside Diameter
8.836 Inch | 224.434 Millimeter