Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

GF29

16CG79

16CG79 CHANGE GEAR ; STEEL

Change Gear; 3/4" Bore; 4-15/16" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 79 Teeth; 14-1/2 Degree Pressure Angle; Steel

Part #

16CG79

BDI #

591604

PRICE
$ 148.30 / each
$ 245.25 / each

QTY

Manufacturer Name
LINN GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.179
Pitch
16 DP
Mounting Method
Finished Bore
Number of Teeth
79
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Change Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Without Hub | 16CGB Change Gear Bushing Bore 1/2 | With 2 Keyways
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
Manufacturer Item Number
16CG79
Weight / LBS
2.6
Long Description
Change Gear; 3/4" Bore; 4-15/16" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 79 Teeth; 14-1/2 Degree Pressure Angle; Steel
Face Width
0.5 Inch | 12.7 Millimeter
Pitch Diameter
4.938 Inch | 125.425 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Hub Diameter
0 Inch | 0 Millimeter