Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

16CH2166-O

16CH2166-O

16CH2166-O HANGER BEARING

Conveyor Hanger; 0.625 IN X 1.75 IN Body Size; For Screw Conveyor; Steel

Part #

16CH2166-O

BDI #

21536339

PRICE
$ 450.63 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
4.64
UNSPSC
24101700
EAN
0697950099927
Product Name
Conveyor Hanger
Part Description
Conveyor Hanger
Size
0.625 IN X 1.75 IN Body Size
Used For
Screw Conveyor
Material
Steel
Other Features
16 IN Conveyor Dia | 3 IN Coupling Size | 2.5 IN Mounting Hole Centre
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Noun
Hanger
Keyword String
Conveyor
Weight / LBS
28
Long Description
Conveyor Hanger; 0.625 IN X 1.75 IN Body Size; For Screw Conveyor; Steel