Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

6HF304-R

16HF610-R

16HF610-R CONVEYOR SCREW FLIGHT ; 16"X16"HELICOID

Flight; Helicoid; 16 Pitch; 3" Coupling Diameter; 11.75 Feet Long; 16" Screw Diameter; 4" Pipe Diameter; 0.313" Inner Flight Thickness; 0.156" Outer Flight Thickness; Right

Part #

16HF610-R

BDI #

615916

PRICE
$ 649.61 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
60.382
UNSPSC
24101725
EAN
0697950100890
Product Name
Flight
Product Type
Helicoid
Pitch
16
Length - Feet
11.75
Direction
Right
Other Features
Tapered Flight | Steel Strip | One Piece Helix
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Flight
Keyword String
Conveyor
Manufacturer Item Number
16HF610-R
Manufacturer Internal Number
16HF610-R
Weight / LBS
120
Long Description
Flight; Helicoid; 16 Pitch; 3" Coupling Diameter; 11.75 Feet Long; 16" Screw Diameter; 4" Pipe Diameter; 0.313" Inner Flight Thickness; 0.156" Outer Flight Thickness; Right
Coupling Diameter
3 Inch | 76.2 Millimeter
Outer Flight Thickness
0.156 Inch | 3.962 Millimeter
Pipe Diameter
4 Inch | 101.6 Millimeter
Inner Flight Thickness
0.313 Inch | 7.95 Millimeter
Screw Diameter
16 Inch | 406.4 Millimeter