Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

16HF614-R

16HF614-R

16HF614-R CONVEYOR SCREW FLIGHT ; 16"X16" RH HELICOID

Flight; Helicoid; 16 Pitch; 3" Coupling Diameter; 11.75 Feet Long; 16" Screw Diameter; 4.5" Pipe Diameter; 0.438" Inner Flight Thickness; 0.219" Outer Flight Thickness; Right

Part #

16HF614-R

BDI #

615917

PRICE
$ 981.21 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
81.72
UNSPSC
24101725
EAN
0697950100937
Product Name
Flight
Product Type
Helicoid
Pitch
16
Length - Feet
11.75
Direction
Right
Other Features
Tapered Flight | Steel Strip | One Piece Helix
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Flight
Keyword String
Conveyor
Manufacturer Item Number
16HF614-R
Manufacturer Internal Number
16HF614-R
Weight / LBS
154
Long Description
Flight; Helicoid; 16 Pitch; 3" Coupling Diameter; 11.75 Feet Long; 16" Screw Diameter; 4.5" Pipe Diameter; 0.438" Inner Flight Thickness; 0.219" Outer Flight Thickness; Right
Pipe Diameter
4.5 Inch | 114.3 Millimeter
Inner Flight Thickness
0.438 Inch | 11.125 Millimeter
Coupling Diameter
3 Inch | 76.2 Millimeter
Screw Diameter
16 Inch | 406.4 Millimeter
Outer Flight Thickness
0.219 Inch | 5.563 Millimeter