Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

10SF312-R

16SF616-R

16SF616-R SECTIONAL FLIGHT ONLY ; 16" X 16" SIZE

Flight; Sectional; 16 Pitch; 3" Coupling Diameter; 11.75 Feet Long; 16" Screw Diameter; 4" Pipe Diameter; 0.25" Inner Flight Thickness; 0.25" Outer Flight Thickness; Right

Part #

16SF616-R

BDI #

615932

PRICE
$ 189.38 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
8.172
UNSPSC
24101725
EAN
0697950130200
Product Name
Flight
Product Type
Sectional
Pitch
16
Length - Feet
11.75
Direction
Right
Other Features
Steel Plate | Spiral or Helix
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Flight
Keyword String
Conveyor
Manufacturer Item Number
16SF616-R
Manufacturer Internal Number
16SF616-R
Weight / LBS
18
Long Description
Flight; Sectional; 16 Pitch; 3" Coupling Diameter; 11.75 Feet Long; 16" Screw Diameter; 4" Pipe Diameter; 0.25" Inner Flight Thickness; 0.25" Outer Flight Thickness; Right
Inner Flight Thickness
0.25 Inch | 6.35 Millimeter
Coupling Diameter
3 Inch | 76.2 Millimeter
Pipe Diameter
4 Inch | 101.6 Millimeter
Screw Diameter
16 Inch | 406.4 Millimeter
Outer Flight Thickness
0.25 Inch | 6.35 Millimeter