Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1700WX3S30 OMNIBOX

1700WX3S30 OMNIBOX

1700WX3S30 OMNIBOX WORM REDUCER ; 4706347 POR

Speed Reducer; Right Angle; 30:1 Ratio; Shaft Input Type; Down Shaft Output Type; Direct Mounted; Worm; 1000 Series; 1-5/8" Input Shaft Diameter

Part #

10103086

BDI #

24135563

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
258.806
UNSPSC
26111537
EAN
0782934648847
Tradename
OMNIBOX
Reducer Type
Right Angle
Nominal Ratio
30:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Down Shaft
Motor Included
No
Nominal Max Input Rating
10HP
Nominal Max Output RPM
58.3
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
58
Gearing
Worm
Manufacturer's Series
1000
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
6209Lbs
Base Included
No
Input Rating value plus um
14.112HP
Housing Material And Finish
Cast Iron
Output Torque
13356In-Lbs
Fan Cooling
Yes
Other Features
Single Reduction | Other Mount Bracket Mounted | Special Model
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1700WX3S30 OMNIBOX
Manufacturer Internal Number
4706347
Weight / LBS
470
Long Description
Speed Reducer; Right Angle; 30:1 Ratio; Shaft Input Type; Down Shaft Output Type; Direct Mounted; Worm; 1000 Series; 1-5/8" Input Shaft Diameter
Overall Width
17.83 Inch | 452.882 Millimeter
Output Shaft Length
5.69 Inch | 144.526 Millimeter
Input Shaft Length
2.97 Inch | 75.438 Millimeter
Base to Center of Input Shaft
14.59 Inch | 370.586 Millimeter
Base to Center of Output Shaft
7.59 Inch | 192.786 Millimeter
Overall Length
22.87 Inch | 580.898 Millimeter
Center Distance
7 Inch | 177.8 Millimeter
Overall Height
26.91 Inch | 683.514 Millimeter
Input Shaft Diameter
1.625 Inch | 41.275 Millimeter
Bolt Hole Diameter
1.13 Inch | 28.702 Millimeter
Nominal Center Distance
7 Inch | 177.8 Millimeter
Output Shaft Diameter
2.75 Inch | 69.85 Millimeter