Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1700WXH35A150 OMNIBOX

1700WXH35A150 OMNIBOX

1700WXH35A150 OMNIBOX WORM REDUCER ; 4706332 POR

Speed Reducer; Right Angle; 150:1 Ratio; Down Shaft Input Type; Down Shaft Output Type; Direct Mounted; Helical-Worm; 1000 Series; 1-1/8" Input Shaft Diameter

Part #

10103071

BDI #

24136237

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
258.806
UNSPSC
26111539
EAN
0782934648717
Tradename
OMNIBOX
Reducer Type
Right Angle
Nominal Ratio
150:1
Mounting Frame
Not Applicable
Input Type
Down Shaft
Output Type
Down Shaft
Motor Included
No
Nominal Max Input Rating
5HP
Nominal Max Output RPM
11.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
11.7
Gearing
Helical-Worm
Manufacturer's Series
1000
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
6209Lbs
Base Included
No
Input Rating value plus um
6.26HP
Housing Material And Finish
Cast Iron
Output Torque
26700In-Lbs
Fan Cooling
Yes
Other Features
Double Reduction | Other Mount Bracket Mounted | Model A
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1700WXH35A150 OMNIBOX
Manufacturer Internal Number
4706332
Weight / LBS
510
Long Description
Speed Reducer; Right Angle; 150:1 Ratio; Down Shaft Input Type; Down Shaft Output Type; Direct Mounted; Helical-Worm; 1000 Series; 1-1/8" Input Shaft Diameter
Input Shaft Length
2.5 Inch | 63.5 Millimeter
Output Shaft Length
5.69 Inch | 144.526 Millimeter
Overall Length
30.31 Inch | 769.874 Millimeter
Overall Height
26.91 Inch | 683.514 Millimeter
Overall Width
17.83 Inch | 452.882 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Nominal Center Distance
7 Inch | 177.8 Millimeter
Center Distance
7 Inch | 177.8 Millimeter
Bolt Hole Diameter
1.13 Inch | 28.702 Millimeter
Base to Center of Input Shaft
14.59 Inch | 370.586 Millimeter
Base to Center of Output Shaft
7.59 Inch | 192.786 Millimeter
Output Shaft Diameter
2.75 Inch | 69.85 Millimeter