Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

170343

170343

170343 PERSONAL HYGIENE SIGN LABEL ; B747 5/8"X1-1/2 GRN/WHT 364LABEL/PK

Sanitized Write-On Inspection Labels | 0.625" H X 1.5" W X 0.0037" D | Polyester | Green on White | Rectangle Shape | Self-Adhesive Mounting Type | Laser Toner-receptive Material | Acrylic Adhesive | Matte Finish | Abrasion Resistant | Chemical Resistant | -40 Deg F To 266 Deg F Service Temperature | Non Reflective | Not Illuminated | High Surface Energy Compatible

Part #

170343

BDI #

24730426

PRICE
$ 88.90 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
55121704
EAN
0754473644918
Harmonized Tariff Code
3919.90.5060
Noun
Labels
Manufacturer URL
https://www.bradyid.com
Product Detail
Sanitized Write-On Inspection Labels
Product Specification
0.625" H X 1.5" W X 0.0037" D | Polyester | Green on White | Rectangle Shape | Self-Adhesive Mounting Type | Laser Toner-receptive Material | Acrylic Adhesive | Matte Finish
Long Description
Sanitized Write-On Inspection Labels | 0.625" H X 1.5" W X 0.0037" D | Polyester | Green on White | Rectangle Shape | Self-Adhesive Mounting Type | Laser Toner-receptive Material | Acrylic Adhesive | Matte Finish | Abrasion Resistant | Chemical Resistant | -40 Deg F To 266 Deg F Service Temperature | Non Reflective | Not Illuminated | High Surface Energy Compatible