Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

195-3MHP-15

1760-R8M-60-AP ; 8M BH 60

1760-R8M-60-AP SYNCHROFORCE ADVANCE PRO ; NON-RETURNABLE

Synchronous Belt; 8MM Pitch; 1760MM Pitch Length; 60MM Belt Width; Standard HTD Tooth Profile; 8MBH; Kevlar Tensile Material; Rubber Outer Material

Part #

20149629

BDI #

409885

PRICE
$ 389.71 / each

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.493
UNSPSC
26111811
EAN
0037256245244
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8MBH
Tensile Material
Kevlar
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Conti Synchroforce Advance Pro
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
1760 8M BH 60
Weight / LBS
1.08
Long Description
Synchronous Belt; 8MM Pitch; 1760MM Pitch Length; 60MM Belt Width; Standard HTD Tooth Profile; 8MBH; Kevlar Tensile Material; Rubber Outer Material
Belt Width
2.362 Inch | 60 Millimeter
Belt Pitch Length
69.291 Inch | 1760 Millimeter