Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
17836 / 1.797X2.726X0.516 HM14 R

12334 / 1.25X1.686X0.188 HM14 R

17836 / 1.797X2.726X0.516 HM14 R

CRSEAL 17836 / 1.797X2.726X0.516 HM14 R ; SGL LIP SEAL

Lip Seal; 1.797" Shaft Dia; 2.726" Housing Bore; 0.516" Nominal Width; Nitrile Lip; Solid Seal; 33/64" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM14 Seal Design Code

Part #

17836

BDI #

1244430

PRICE
$ 25.33 / each

QTY

INVENTORY:
3
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.031
UNSPSC
31411705
EAN
0085311019439
Generic Design Code
C_R_HM14
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HM14
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
17836
Weight / LBS
0.102
Long Description
Lip Seal; 1.797" Shaft Dia; 2.726" Housing Bore; 0.516" Nominal Width; Nitrile Lip; Solid Seal; 33/64" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM14 Seal Design Code
Shaft Diameter
1.797 Inch | 45.644 Millimeter
Actual Width
0.516 Inch | 13.106 Millimeter
Housing Bore
2.726 Inch | 69.24 Millimeter
Nominal Width
0.516 Inch | 13.106 Millimeter