Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

17Q05R14

17Q05R14

17Q05R14 WORM GEAR REDUCER

Speed Reducer; Right Angle; 5:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; 17 Series; 7/8" Input Shaft Diameter

Part #

17Q05R14

BDI #

263926

PRICE
$ 1,012.62 / each
$ 1,070.00 / each

QTY

INVENTORY:
3
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
12.701
UNSPSC
26111537
EAN
0782475746866
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
5:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
350
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
350
Gearing
Worm
Manufacturer's Series
17
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1050Lbs
Base Included
No
Input Rating value plus um
2.59HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
430In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
17Q05R14 TIGEAR-2 REDUCER
Manufacturer Internal Number
17Q05R14
Weight / LBS
43
Long Description
Speed Reducer; Right Angle; 5:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; 17 Series; 7/8" Input Shaft Diameter
Overall Width
7.56 Inch | 192.024 Millimeter
Overall Height
7 Inch | 177.8 Millimeter
Output Shaft Length
1.74 Inch | 44.196 Millimeter
Nominal Center Distance
1.75 Inch | 44.45 Millimeter
Output Shaft Diameter
0.875 Inch | 22.225 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Output Shaft
1.99 Inch | 50.546 Millimeter
Base to Center of Input Shaft
3.74 Inch | 94.996 Millimeter
Overall Length
8.09 Inch | 205.486 Millimeter
Center Distance
1.75 Inch | 44.45 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter