Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

26Q15R56

17Q25R56

17Q25R56 WORM GEAR REDUCER

Speed Reducer; Right Angle; 25:1 Ratio; 56C; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; 17 Series; 5/8" Input Shaft Diameter

Part #

17Q25R56

BDI #

264000

PRICE
$ 1,012.62 / each
$ 1,070.00 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
12.701
UNSPSC
26111537
EAN
0782475746637
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
25:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
0.75HP
Nominal Max Output RPM
70
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
70
Gearing
Worm
Manufacturer's Series
17
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1190Lbs
Base Included
No
Input Rating value plus um
0.88HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
609In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
17Q25R56 TIGEAR-2 REDUCER
Manufacturer Internal Number
17Q25R56
Weight / LBS
43
Long Description
Speed Reducer; Right Angle; 25:1 Ratio; 56C; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; 17 Series; 5/8" Input Shaft Diameter
Base to Center of Input Shaft
3.74 Inch | 94.996 Millimeter
Center Distance
1.75 Inch | 44.45 Millimeter
Nominal Center Distance
1.75 Inch | 44.45 Millimeter
Output Shaft Length
1.74 Inch | 44.196 Millimeter
Overall Height
7 Inch | 177.8 Millimeter
Overall Length
8.09 Inch | 205.486 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Output Shaft
1.99 Inch | 50.546 Millimeter
Output Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Width
7.56 Inch | 192.024 Millimeter