Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

180-2 COT 10FT ELITE

180-2 COT 10FT ELITE

180-2 COT 10FT ELITE ROLLER CHAIN ; 180-2 2-1/4" PITCH COTTERED 10FT/BOX

Roller Chain; 180-2 Chain Size; Cottered; 2-1/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 1-13/32" Roller Diameter; 1.397" Roller Width; 0.283" Plate Thickness; 2.11" Plate Height; Curved; 0.687" Pin Diameter

Part #

81016042

BDI #

526863

PRICE
$ 3,251.34 / box

QTY

INVENTORY:
4
Manufacturer Name
IWIS DRIVE SYSTEMS
Minimum Buy Quantity
N/A
Weight / Kilogram
8.146
UNSPSC
31151603
EAN
0847648160426
Chain Size
180-2
Basic Construction
Cottered
Component
Chain
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
Elite Series | High Precision
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02290
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.iwis.com
Manufacturer Item Number
A13D180CX10FT
Manufacturer Internal Number
5006008
Weight / LBS
17.959
Long Description
Roller Chain; 180-2 Chain Size; Cottered; 2-1/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 1-13/32" Roller Diameter; 1.397" Roller Width; 0.283" Plate Thickness; 2.11" Plate Height; Curved; 0.687" Pin Diameter
Plate Height
2.11 Inch | 53.594 Millimeter
Plate Thickness
0.283 Inch | 7.188 Millimeter
Roller Width
1.397 Inch | 35.484 Millimeter
Pin Diameter
0.687 Inch | 17.45 Millimeter
Chain Pitch
2.25 Inch | 57.15 Millimeter
Roller Diameter
1.406 Inch | 35.712 Millimeter