Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1800244 / 18X19.5X0.688 HDS2 D

592626 / 8.75X10X0.625 HDS2 R

1800244 / 18X19.5X0.688 HDS2 D

CRSEAL 1800244 SINGLE LIP SEAL ; 18X19.5X0.688 HDS2 D

18" Shaft Dia; 19-1/2" Housing Bore; 11/16" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code

Part #

1800244

BDI #

1244519

PRICE
$ 1,080.97 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.7
UNSPSC
31411705
EAN
0085311130783
Generic Design Code
C_R_HDS2
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1800244
Weight / LBS
8.974
Long Description
18" Shaft Dia; 19-1/2" Housing Bore; 11/16" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Nominal Width
0.688 Inch | 17.475 Millimeter
Housing Bore
19.5 Inch | 495.3 Millimeter
Shaft Diameter
18 Inch | 457.2 Millimeter
Actual Width
0.688 Inch | 17.475 Millimeter