Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1800WXWF3A750-AB OMNIBOX

1800WXWF3A750-AB OMNIBOX

1800WXWF3A750-AB OMNIBOX WORM REDUCER ; 4754685 POR

Speed Reducer; Right Angle; 750:1 Ratio; 143TC/145TC; Left C-Face Coupling Input Type; Down Shaft Output Type; Direct Mounted; Worm-Worm; 1000 Series; 1-1/4" Input Shaft Diameter

Part #

10105815

BDI #

24135909

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
319.429
UNSPSC
26111537
EAN
0782934652837
Tradename
OMNIBOX
Reducer Type
Right Angle
Nominal Ratio
750:1
Mounting Frame
143TC/145TC
Input Type
Left C-Face Coupling
Output Type
Down Shaft
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
2.3
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
2.33
Gearing
Worm-Worm
Manufacturer's Series
1000
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
7761Lbs
Base Included
No
Input Rating value plus um
2.87HP
Housing Material And Finish
Cast Iron
Output Torque
46812In-Lbs
Fan Cooling
Yes
Other Features
Double Reduction | Other Mount Bracket Mounted | Flange Mounted Electric Motor | Model A
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm-Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1800WXWF3A750-AB OMNIBOX
Manufacturer Internal Number
4754685
Weight / LBS
814
Long Description
Speed Reducer; Right Angle; 750:1 Ratio; 143TC/145TC; Left C-Face Coupling Input Type; Down Shaft Output Type; Direct Mounted; Worm-Worm; 1000 Series; 1-1/4" Input Shaft Diameter
Base to Center of Input Shaft
16.86 Inch | 428.244 Millimeter
Base to Center of Output Shaft
8.86 Inch | 225.044 Millimeter
Overall Height
32.66 Inch | 829.564 Millimeter
Nominal Center Distance
8 Inch | 203.2 Millimeter
Overall Length
30.12 Inch | 765.048 Millimeter
Overall Width
18.48 Inch | 469.392 Millimeter
Input Shaft Length
3.47 Inch | 88.138 Millimeter
Output Shaft Diameter
3 Inch | 76.2 Millimeter
Center Distance
8 Inch | 203.2 Millimeter
Bolt Hole Diameter
1.13 Inch | 28.702 Millimeter
Input Shaft Diameter
1.25 Inch | 31.75 Millimeter
Output Shaft Length
6.02 Inch | 152.908 Millimeter