180HT RIV 10FT
180HT RIV 10FT ROLLER CHAIN ; 10FT/BOX
Roller Chain; 180 Chain Size; Riveted; 2-1/4" Chain Pitch; High Strength Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 1-13/32" Roller Diameter; 1-13/32" Roller Width; 0.312" Plate Thickness; 2.134" Plate Height; Curved; 0.687" Pin Diameter
Part #
180HTRB
BDI #
22378446
PRICE
$ 2,989.75 / box
$ 4,977.80 / box
INVENTORY: