Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

182TTGN16003

182TTGN16003

182TTGN16003 ; 3HP 3600RPM 182TC EPFC 3/60/230/460V

AC Motor; 3HP; 182TC Frame Size; 3525 Sync RPM; 230/460 Voltage; AC; EPFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 1-1/8" Shaft Diameter; 1" Overall Length; 87.5% Efficiency Full Load

Part #

C303B

BDI #

22328795

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Horse Power
3HP
Frame Size
182TC
Hertz
60
Sync RPM
3525
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
EPFC
Frame Profile
NEMA
Mounting Method
Round Frame
Base
No
Efficiency Full Load
87.5
Inch - Metric
Inch
Other Features
Current Rating 7.6/3.8 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
182TTGN16003
Weight / LBS
165
Long Description
AC Motor; 3HP; 182TC Frame Size; 3525 Sync RPM; 230/460 Voltage; AC; EPFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 1-1/8" Shaft Diameter; 1" Overall Length; 87.5% Efficiency Full Load
Overall Length
1 Inch | 25.4 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter