Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

184 5/1 A WR 56C

184 5/1 A WR 56C

184 5/1 A WR 56C WORM GEAR REDUCER ; NON-RETURNABLE CAST IRON SGL REDUCTN

Speed Reducer; Right Angle; 5:1 Ratio; 56C; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; 180 Series

Part #

0230-01471

BDI #

21497760

PRICE
$ 1,010.53 / each
$ 1,442.75 / each

QTY

INVENTORY:
1
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
7.26
UNSPSC
26111537
EAN
0662798922027
Tradename
POWERCUBEX
Reducer Type
Right Angle
Nominal Ratio
5:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
350
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
350
Gearing
Worm
Manufacturer's Series
180
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
550Lbs
Base Included
No
Input Rating value plus um
2.57HP
Housing Material And Finish
Cast Iron
Output Torque
397In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Alloy Shafting | Viton Seal
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
92202
Weight / LBS
16
Long Description
Speed Reducer; Right Angle; 5:1 Ratio; 56C; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; 180 Series
Nominal Center Distance
1.75 Inch | 44.45 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Center Distance
1.75 Inch | 44.45 Millimeter
Base to Center of Output Shaft
1.875 Inch | 47.625 Millimeter
Overall Width
7 Inch | 177.8 Millimeter
Overall Height
6.564 Inch | 166.726 Millimeter
Output Shaft Length
1.54 Inch | 39.116 Millimeter
Overall Length
7.345 Inch | 186.563 Millimeter
Output Shaft Diameter
0.75 Inch | 19.05 Millimeter
Base to Center of Input Shaft
3.626 Inch | 92.1 Millimeter