Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1855567

1855567

1855567 RECIPROCATING SAW BLADE ; B814R 3/4"X8" 14TPI 25/PAK

Saw Blade; 8" Blade Length; 0.035" Blade Thickness; 8" Length; 0.035" Thickness; 3/4" Width; Steel Material; Straight Back Style; Teeth Per Inch 14; Metal Cutting Reciprocating Type; Power Blast Technology; Bi-Metal Tipped; Ferrous Metals Applicable Materials; Medium Metal | Thick Metal; 25 EA/PK

Part #

1855567

BDI #

22743853

PRICE
$ 112.97 / each

QTY

INVENTORY:
1
Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
27111500
EAN
0885363014884
Harmonized Tariff Code
8202.91.60.00
Noun
Blade
Keyword String
Saw
Manufacturer URL
https://www.lenoxsaw.com
Manufacturer Item Number
433-1855567
Product Detail
Saw Blade
Product Specification
8" Blade Length; 0.035" Blade Thickness; 8" Length; 0.035" Thickness; 3/4" Width; Steel Material; Straight Back Style; Teeth Per Inch 14; Metal Cutting Reciprocating Type; Power Blast Technology; Bi-Metal Tipped; Ferrous Metals Applicable Materials; Medium Metal | Thick Metal; 25 EA/PK
Long Description
Saw Blade; 8" Blade Length; 0.035" Blade Thickness; 8" Length; 0.035" Thickness; 3/4" Width; Steel Material; Straight Back Style; Teeth Per Inch 14; Metal Cutting Reciprocating Type; Power Blast Technology; Bi-Metal Tipped; Ferrous Metals Applicable Materials; Medium Metal | Thick Metal; 25 EA/PK