Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
18833 / 1.813X3.001X0.563 HMSA25 P

18833 / 1.813X3.001X0.563 HMSA25 P

18833 / 1.813X3.001X0.563 HMSA25 P

CRSEAL 18833/ 1.813X3.001X0.563 HMSA25 P ; LIP SEAL

Lip Seal; 1-13/16" Shaft Dia; 3.001" Housing Bore; 9/16" Nominal Width; Polyacrylate Lip; Solid Seal; 9/16" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA25 Seal Design Code

Part #

18833

BDI #

1245164

PRICE
$ 21.54 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.117
UNSPSC
31411705
EAN
0085311020626
Generic Design Code
C_R_HMSA25
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA25
Other Features
Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
18833
Weight / LBS
0.168
Long Description
Lip Seal; 1-13/16" Shaft Dia; 3.001" Housing Bore; 9/16" Nominal Width; Polyacrylate Lip; Solid Seal; 9/16" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA25 Seal Design Code
Shaft Diameter
1.813 Inch | 46.05 Millimeter
Actual Width
0.563 Inch | 14.3 Millimeter
Nominal Width
0.563 Inch | 14.3 Millimeter
Housing Bore
3.001 Inch | 76.225 Millimeter